Motion
UCHB202-010D1

NTN
UCHB202-010D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #11644658
MFR #UCHB202-010D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB202-010D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #11644658
MFR #UCHB202-010D1

Mfr description
UCHB202-010D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1.5625 in
  • Bore Diameter  
    5/8 in
  • Outside Diameter
    2.5312 in
  • Overall Height
    3.7812 in
  • Overall Width  
    1.2205 in
  • Thread Length
    0.7500 in
  • Thread Size
    RP 3/4

Details

  • Bearing Number
    UC202-010D1
  • Housing ID
    HB204D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Max Rpm
    10000 rpm
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)