Motion
UCHB212D1 BU COMPLETE STANDARD DUTY

NTN
UCHB212D1 BU COMPLETE STANDARD DUTY

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #11644665
MFR #UCHB212D1 BU COMPLETE STANDARD DUTY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB212D1 BU COMPLETE STANDARD DUTY

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #11644665
MFR #UCHB212D1 BU COMPLETE STANDARD DUTY

Mfr description
UCHB212D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    2.3750 in
  • Bore Diameter  
    60 mm
  • Outside Diameter
    5.5937 in
  • Overall Height
    6.8125 in
  • Overall Width  
    2.5625 in
  • Thread Length
    1.0937 in
  • Thread Size
    RP 1 1/4

Details

  • Bearing Number
    UC212D1
  • Housing ID
    HB212D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Max Rpm
    2500 rpm
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)