Motion
UCHP201-008D1

NTN
UCHP201-008D1

Pillow Block Ball Bearing Unit - 1/2 in Bore, Cast Iron Material
MI ITEM #11644666
MFR #UCHP201-008D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP201-008D1

Pillow Block Ball Bearing Unit - 1/2 in Bore, Cast Iron Material
MI ITEM #11644666
MFR #UCHP201-008D1

Mfr description
UCHP201-008D1 BU COMPLETE STANDARD DUTY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.5625 in, 40.0 mm
  • Bore Diameter
    1/2 in
  • Overall Width
    1.5625 in
  • Weight
    1.98 lbs

Details

  • Bearing Number
    UC201-008D1
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    HP204D1
  • Housing Material
    Cast Iron
  • Max Rpm
    11000 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC201-008D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314662281

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)