Motion
UCHP209D1

NTN
UCHP209D1

Pillow Block Ball Bearing Unit - 45 mm Bore, Cast Iron Material
Mi Item #11644668
MFR #UCHP209D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP209D1

Pillow Block Ball Bearing Unit - 45 mm Bore, Cast Iron Material
Mi Item #11644668
MFR #UCHP209D1

Mfr description
UCHP209D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.7500 in, 70.0 mm
  • Bore Diameter
    45 mm
  • Overall Width
    70 mm
  • Weight
    7.7 lbs

Details

  • Bearing Number
    UC209D1
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    HP209D1
  • Housing Material
    Cast Iron
  • Max Rpm
    3500 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    UC209D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)