Motion
UCP305-014D1

NTN
UCP305-014D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #11644713
MFR #UCP305-014D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP305-014D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #11644713
MFR #UCP305-014D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCP305-014D1 BU COMPLETE HEAVY DUTY IMPE

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    7/8 in
  • Bolt Center To Center Length
    5.1875 in
  • Bearing Number
    UC305-014D1
  • Duty Type
    Heavy Duty
  • Housing ID
    P305D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Length
    175 mm
  • Base Width
    1.7812 in, 45.0 mm
  • Overall Width
    1.7961 in
  • Radial Dynamic Load Capacity
    4750 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Max Rpm
    5400 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UC305-014D1
  • UPC_NO
    692314476666
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Weight
    3.1 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought