Motion
UCP316-302D1

NTN
UCP316-302D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore, Cast Iron Material, Heavy Duty
Mi Item #11644716
MFR #UCP316-302D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP316-302D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore, Cast Iron Material, Heavy Duty
Mi Item #11644716
MFR #UCP316-302D1

Mfr description
UCP316-302D1 BU COMPLETE HEAVY DUTY IMPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    4.3437 in, 110.0 mm
  • Bolt Center To Center Length
    11.8125 in
  • Bore Diameter
    3-1/8 in
  • Overall Length
    15.7500 in
  • Overall Width
    110 mm
  • Weight
    40 lbs

Details

  • Bearing Number
    UC316-302D1
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P316D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    1800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    27700 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Replacement Bearing
    UC316-302D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314577066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)