Motion
UCPE208D1

NTN
UCPE208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Light Duty
MI ITEM #11644719
MFR #UCPE208D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPE208D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Light Duty
MI ITEM #11644719
MFR #UCPE208D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCPE208D1 BU COMPLETE STANDARD DUTY

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    5.3937 in
  • Bearing Number
    UC208D1
  • Duty Type
    Light Duty
  • Housing ID
    PE208D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Overall Length
    171 mm
  • Base Width
    1.5748 in, 40.0 mm
  • Overall Width
    1.9764 in
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Max Rpm
    3700 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UC208D1
  • UPC_NO
    4547359222609
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359222609
  • Weight
    2.866 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought