Motion
UCPX20-314D1

NTN
UCPX20-314D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/8 in Bore, Cast Iron Material, Medium Duty
Mi Item #11644749
MFR #UCPX20-314D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX20-314D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/8 in Bore, Cast Iron Material, Medium Duty
Mi Item #11644749
MFR #UCPX20-314D1

Mfr description
UCPX20-314D1 BU COMPLETE MEDIUM DUTY IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    4.7500 in, 121.0 mm
  • Bolt Center To Center Length
    13.2812 in
  • Bore Diameter
    3-7/8 in
  • Overall Length
    17.0000 in
  • Overall Width
    5.0640 in
  • Weight
    66 lbs

Details

  • Bearing Number
    UCX20-314D1
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    PX20D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Replacement Bearing
    UCX20-314D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314475416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)