Motion
UCS211-203D1N

NTN
UCS211-203D1N

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
MI ITEM #11644761
MFR #UCS211-203D1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS211-203D1N

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
MI ITEM #11644761
MFR #UCS211-203D1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1890 in
  • Precision Rating
    Class 0
  • Weight
    2.46 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359228212
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    9780 lbf
  • Radial Static Load Capacity
    6560 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359228212

Overview

Mfr description
UCS211-203D1N BU INSERTS STANDARD DUTY I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought