Motion
UCS306D1

NTN
UCS306D1

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.8346 in OD, 43 mm Width, Heavy Duty, Set Screw Locking
Mi Item #11644762
MFR #UCS306D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS306D1

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.8346 in OD, 43 mm Width, Heavy Duty, Set Screw Locking
Mi Item #11644762
MFR #UCS306D1

Mfr description
UCS306D1 BU INSERTS HEAVY DUTY METR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.6929 in
  • Outer Ring Width  
    0.9055 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    43 mm
  • Weight
    1.279 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)