Motion
UCT216-302D1

NTN
UCT216-302D1

Ball Bearing Take-Up Unit - Side Mount, 3-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #11644769
MFR #UCT216-302D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT216-302D1

Ball Bearing Take-Up Unit - Side Mount, 3-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #11644769
MFR #UCT216-302D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCT216-302D1 BU COMPLETE STANDARD DUTY I

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    1.6250 in, 41.0 mm
  • Duty Type
    Light Duty
  • Seal Type
    Contact
  • Between Frame Width
    6.5000 in, 165.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    2.7500 in; 70.0 mm
  • Overall Length
    9.2500 in
  • Overall Height
    7.2500 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.2520 in
  • Replacement Bearing
    UC216-302D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2000 rpm
  • Radial Static Load Capacity
    11900 lbf
  • Manufacturer Catalog Number
    UCT216-302D1
  • CAD Drawing
  • Manufacturer Upc Number
    692314478479
  • Weight
    18 lbs
  • Housing ID
    T216D1
  • Radial Dynamic Load Capacity
    16300 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought