Motion
UCT308-108D1

NTN
UCT308-108D1

Ball Bearing Take-Up Unit - 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #11644773
MFR #UCT308-108D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT308-108D1

Ball Bearing Take-Up Unit - 1-1/2 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #11644773
MFR #UCT308-108D1

Mfr description
UCT308-108D1 BU COMPLETE HEAVY DUTY IMPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    4.4062 in, 112.0 mm
  • Body Width
    1.9687 in; 50.0 mm
  • Bore Diameter  
    1-1/2 in
  • Hole Diameter
    1.2500 in, 32.0 mm
  • Overall Height
    4.8750 in
  • Overall Length
    162 mm
  • Overall Width
    52 mm
  • Weight
    6.6 lbs

Details

  • CAD Drawing
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T308D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    UCT308-108D1
  • Manufacturer Upc Number
    692314478530
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Replacement Bearing
    UC308-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)