Motion
UCT309-112D1

NTN
UCT309-112D1

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #11644774
MFR #UCT309-112D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT309-112D1

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #11644774
MFR #UCT309-112D1

Mfr description
UCT309-112D1 BU COMPLETE HEAVY DUTY IMPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    4.9219 in, 125.0 mm
  • Body Width
    2.1562 in; 55.0 mm
  • Bore Diameter  
    1-3/4 in
  • Hole Diameter
    1.3437 in, 34.0 mm
  • Overall Height
    5.4375 in
  • Overall Length
    7.0000 in
  • Overall Width
    57 mm
  • Weight
    8.8 lbs

Details

  • CAD Drawing
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T309D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    UCT309-112D1
  • Manufacturer Upc Number
    692314478547
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Replacement Bearing
    UC309-112D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)