Motion
UCTX10-200D1

NTN
UCTX10-200D1

Ball Bearing Take-Up Unit - 2 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #11644783
MFR #UCTX10-200D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCTX10-200D1

Ball Bearing Take-Up Unit - 2 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #11644783
MFR #UCTX10-200D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    5.1250 in, 130.0 mm
  • Body Width
    2.5312 in; 64.0 mm
  • Bore Diameter  
    2 in
  • Hole Diameter
    1.3750 in, 35.0 mm
  • Overall Height
    5.7500 in
  • Overall Length
    171 mm
  • Overall Width
    2.1890 in
  • Weight
    9.3 lbs

Details

  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TX10D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    UCTX10-200D1
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    UC211-200D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCTX10-200D1 BU COMPLETE MEDIUM DUTY IM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought