Motion
UCTX12-206D1

NTN
UCTX12-206D1

Ball Bearing Take-Up Unit - 2-3/8 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #11644785
MFR #UCTX12-206D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCTX12-206D1

Ball Bearing Take-Up Unit - 2-3/8 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #11644785
MFR #UCTX12-206D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCTX12-206D1 BU COMPLETE MEDIUM DUTY IMP

Specifications

  • Bore Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    1.6250 in, 41.0 mm
  • Duty Type
    Medium Duty
  • Seal Type
    Contact
  • Between Frame Width
    5.9375 in, 151.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    2.7500 in; 70.0 mm
  • Overall Length
    224 mm
  • Overall Height
    6.5625 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.5630 in
  • Replacement Bearing
    UCX12-206D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    9000 lbf
  • Manufacturer Catalog Number
    UCTX12-206D1
  • CAD Drawing
  • Manufacturer Upc Number
    692314572771
  • Weight
    16 lbs
  • Housing ID
    TX12D1
  • Radial Dynamic Load Capacity
    12900 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought