Motion
UCUP208

NTN
UCUP208

Pillow Block Ball Bearing Unit - 40 mm Bore, Steel Material, Light Duty
Mi Item #11644792
MFR #UCUP208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP208

Pillow Block Ball Bearing Unit - 40 mm Bore, Steel Material, Light Duty
Mi Item #11644792
MFR #UCUP208

Mfr description
UCUP208 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.1250 in, 54.0 mm
  • Bolt Center To Center Length
    3.3125 in
  • Bore Diameter
    40 mm
  • Overall Length
    116 mm
  • Overall Width
    2.2515 in
  • Weight
    4 lbs

Details

  • Bearing Number
    UC208
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing ID
    UP208
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359230253
  • Max Rpm
    3700 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Replacement Bearing
    UC208
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359230253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)