Motion
UCUP209-111D1

NTN
UCUP209-111D1

Pillow Block Ball Bearing Unit - 1-11/16 in Bore, Steel Material, Light Duty
MI ITEM #11644793
MFR #UCUP209-111D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP209-111D1

Pillow Block Ball Bearing Unit - 1-11/16 in Bore, Steel Material, Light Duty
MI ITEM #11644793
MFR #UCUP209-111D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCUP209-111D1 BU COMPLETE STANDARD DUTY

Specifications

  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    3.5312 in
  • Bearing Number
    UC209-111D1
  • Duty Type
    Light Duty
  • Housing ID
    UP209D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Steel
  • Overall Length
    120 mm
  • Base Width
    2.1250 in, 54.0 mm
  • Overall Width
    2.2515 in
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Max Rpm
    3500 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UC209-111D1
  • UPC_NO
    692314625880
  • Type Of Bearing
    Ball Bearing
  • Weight
    4.6 lbs
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought