Motion
UEL206-104D1LLJ

NTN
UEL206-104D1LLJ

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 1.9063 in Width
MI ITEM #11644802
MFR #UEL206-104D1LLJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL206-104D1LLJ

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 62 mm OD, 1.9063 in Width
MI ITEM #11644802
MFR #UEL206-104D1LLJ

Mfr description
UEL206-104D1LLJ BU INSERTS STD DUTY IM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.9063 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)