Motion
UEL207-105D1

NTN
UEL207-105D1

Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 2.0118 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #11644803
MFR #UEL207-105D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL207-105D1

Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 2.0118 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #11644803
MFR #UEL207-105D1

Mfr description
UEL207-105D1 BU INSERTS STANDARD DUTY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.4803 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    2.0118 in
  • Weight
    1.4 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL207-105
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)