1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
UEL209-111D1LLJ
Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 85 mm OD, 2.2188 in Width
MI ITEM #
11644806
MFR #
UEL209-111D1LLJ
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
NTN UEL209-111D1LLJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
UEL209-111D1LLJ
Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 85 mm OD, 2.2188 in Width
MI ITEM #
11644806
MFR #
UEL209-111D1LLJ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UEL209-111D1LLJ BU INSERTS STD DUTY IM
Specifications
Bore Type
Straight
Bore Diameter
1.6875 in
Outside Diameter
85 mm
Overall Width
2.2188 in
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought