Motion
UEL305D1

NTN
UEL305D1

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 62 mm OD, 1.8425 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #11644814
MFR #UEL305D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL305D1

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 62 mm OD, 1.8425 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #11644814
MFR #UEL305D1

Mfr description
UEL305D1 BU INSERTS HEAVY DUTY METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.3740 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.8425 in
  • Weight
    0.948 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Max Rpm
    5400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    4750 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314630839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)