Motion
UEL307-104D1

NTN
UEL307-104D1

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 3.1496 in OD, 2.0315 in Width, Heavy Duty, Eccentric Collar Locking
MI ITEM #11644815
MFR #UEL307-104D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL307-104D1

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 3.1496 in OD, 2.0315 in Width, Heavy Duty, Eccentric Collar Locking
MI ITEM #11644815
MFR #UEL307-104D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UEL307-104D1 BU INSERTS HEAVY DUTY IMPER

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0315 in
  • Outer Ring Width
  • Duty Type
    Heavy Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    4000 rpm
  • Seal Type
    Contact
  • Locking Device Part Number
    EL307-104
  • Manufacturer Upc Number
    4550253133247
  • UPC_NO
    692314485385
  • Weight
    1.98 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought