Motion
UELC206-103D1

NTN
UELC206-103D1

Cartridge Unit, Cast Housing, Eccentric Locking Collar, UELC Type
Mi Item #11644817
MFR #UELC206-103D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELC206-103D1

Cartridge Unit, Cast Housing, Eccentric Locking Collar, UELC Type
Mi Item #11644817
MFR #UELC206-103D1

Mfr description
UELC206-103D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Fillet Radius
    0.0787 in
  • Housing Width  
    1.0625 in
  • Inner Ring Width  
    1.9055 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9060 in
  • Shaft Diameter
    1.1875 in
  • Weight
    2.00 lbs

Details

  • Bearing Material
    Hardened Steel
  • Bearing Number
    UEL206-103D1
  • Housing ID
    C206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)