Motion
UELF307-104D1

NTN
UELF307-104D1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #11644821
MFR #UELF307-104D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELF307-104D1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
Mi Item #11644821
MFR #UELF307-104D1

Mfr description
UELF307-104D1 BU COMPLETE HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9000 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.4062 in
  • Overall Length
    5.3000 in
  • Overall Width
    2.0937 in
  • Weight
    4.9 lbs

Details

  • Bearing Number
    UEL307-104D1
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    F307D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    4000 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Replacement Bearing
    UEL307-104D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)