Motion
UELFLU212-204D1

NTN
UELFLU212-204D1

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11644854
MFR #UELFLU212-204D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFLU212-204D1

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11644854
MFR #UELFLU212-204D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.9531 in
  • Bolt Circle Diameter  
    7.9530 in
  • Bore Diameter  
    2-1/4 in
  • Housing Width
    2.0937 in
  • Outside Diameter
    5.3125 in
  • Overall Length
    9.2500 in
  • Overall Width
    3.1875 in
  • Weight
    9.9 lbs

Details

  • Bearing Number
    UEL212-204D1
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FLU212D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359504651
  • Max Rpm
    2500 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    UEL212-204D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359504651

Overview

Mfr description
UELFLU212-204D1 BU COMPLETE STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought