Motion
UELFS311-200D1

NTN
UELFS311-200D1

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Contact Seal Seal
MI ITEM #11644861
MFR #UELFS311-200D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFS311-200D1

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Contact Seal Seal
MI ITEM #11644861
MFR #UELFS311-200D1

Mfr description
UELFS311-200D1 BU COMPLETE HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.5156 in
  • Bore Diameter  
    2 in
  • Housing Width
    2.0469 in
  • Overall Length
    7.2813 in
  • Overall Width
    2.9531 in
  • Weight
    14 lbs

Details

  • Bearing Number
    UEL311-200D1
  • Bore Type
    Straight
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FS311D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Replacement Bearing
    UEL311-200D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)