Motion
UELP-13/16

NTN
UELP-13/16

Pillow Block Ball Bearing Unit - 13/16 in Bore, Cast Iron Material, Light Duty
Mi Item #11644901
MFR #UELP-13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP-13/16

Pillow Block Ball Bearing Unit - 13/16 in Bore, Cast Iron Material, Light Duty
Mi Item #11644901
MFR #UELP-13/16

Mfr description
UELP-13/16 BU COMPLETE ULTRA CLASS IM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.1 mm
  • Bolt Center To Center Length
    4.1250 in
  • Bore Diameter
    13/16 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.5000 in

Details

  • Bearing Number
    A-UEL205-013D1
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P205D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359593617
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    A-UEL205-013D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359593617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)