Motion
UELP-2.13/16

NTN
UELP-2.13/16

Pillow Block Ball Bearing Unit - 2-13/16 in Bore, Cast Iron Material, Heavy Duty
Mi Item #11644906
MFR #UELP-2.13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP-2.13/16

Pillow Block Ball Bearing Unit - 2-13/16 in Bore, Cast Iron Material, Heavy Duty
Mi Item #11644906
MFR #UELP-2.13/16

Mfr description
UELP-2.13/16 BU COMPLETE ULTRA CLASS IM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.9063 in, 73.8 mm
  • Bolt Center To Center Length
    8.5000 in
  • Bore Diameter
    2-13/16 in
  • Overall Length
    10.8125 in
  • Overall Width
    2.9063 in

Details

  • Bearing Number
    A-UEL215-213D1
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P215D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359593655
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Replacement Bearing
    A-UEL215-213D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359593655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)