Motion
UELP214-212D1

NTN
UELP214-212D1

Pillow Block Ball Bearing Unit - 2-3/4 in Bore, Cast Iron Material, Light Duty
Mi Item #11644920
MFR #UELP214-212D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP214-212D1

Pillow Block Ball Bearing Unit - 2-3/4 in Bore, Cast Iron Material, Light Duty
Mi Item #11644920
MFR #UELP214-212D1

Mfr description
UELP214-212D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.8437 in, 72.0 mm
  • Bolt Center To Center Length
    8.2812 in
  • Bore Diameter
    2-3/4 in
  • Overall Length
    266 mm
  • Overall Width
    3.4495 in
  • Weight
    15.013 lbs

Details

  • Bearing Number
    UEL214-212D1
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P214D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2300 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    UEL214-212D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314483640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)