Motion
UELP215D1

NTN
UELP215D1

Pillow Block Ball Bearing Unit - 75 mm Bore, Cast Iron Material, Light Duty
MI ITEM #11644924
MFR #UELP215D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP215D1

Pillow Block Ball Bearing Unit - 75 mm Bore, Cast Iron Material, Light Duty
MI ITEM #11644924
MFR #UELP215D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.9062 in, 74.0 mm
  • Bolt Center To Center Length
    8.5312 in
  • Bore Diameter
    75 mm
  • Overall Length
    275 mm
  • Overall Width
    3.6071 in
  • Weight
    16.755 lbs

Details

  • Bearing Number
    UEL215D1
  • Duty Type
    Light Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P215D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2100 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Replacement Bearing
    UEL215D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314615072

Overview

Mfr description
UELP215D1 BU COMPLETE STANDARD DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought