Motion
UELP309-112D1

NTN
UELP309-112D1

Pillow Block Ball Bearing Unit - 1-3/4 in Bore, Cast Iron Material, Heavy Duty
Mi Item #11644927
MFR #UELP309-112D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP309-112D1

Pillow Block Ball Bearing Unit - 1-3/4 in Bore, Cast Iron Material, Heavy Duty
Mi Item #11644927
MFR #UELP309-112D1

Mfr description
UELP309-112D1 BU COMPLETE HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    2.6250 in, 67.0 mm
  • Bolt Center To Center Length
    7.4687 in
  • Bore Diameter
    1-3/4 in
  • Overall Length
    245 mm
  • Overall Width
    2.8435 in
  • Weight
    9.502 lbs

Details

  • Bearing Number
    UEL309-112D1
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    P309D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Max Rpm
    3100 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Replacement Bearing
    UEL309-112D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    692314483763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)