Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Manufacturer Catalog NumberUELT204-012D1LLJ
- Product TypeTake-Up Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)