Motion
UELT206-102D1

NTN
UELT206-102D1

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
Mi Item #11644955
MFR #UELT206-102D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELT206-102D1

Ball Bearing Take-Up Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
Mi Item #11644955
MFR #UELT206-102D1

Mfr description
UELT206-102D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    3.5000 in, 89.0 mm
  • Body Width
    1.4687 in; 37.0 mm
  • Bore Diameter  
    1-1/8 in
  • Hole Diameter
    0.8750 in, 22.0 mm
  • Overall Height
    102 mm
  • Overall Length
    113 mm
  • Overall Width
    1.9060 in
  • Weight
    3.1 lbs

Details

  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    UELT206-102D1
  • Manufacturer Upc Number
    692314484418
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UEL206-102D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)