Motion
UK307D1

NTN
UK307D1

Ball Insert Bearing - Tapered 1:12 Bore, 35 mm Bore Diam., 80 mm OD, 33 mm Width, Intermediate Duty, Adapter Mount Locking
Mi Item #11644982
MFR #UK307D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK307D1

Ball Insert Bearing - Tapered 1:12 Bore, 35 mm Bore Diam., 80 mm OD, 33 mm Width, Intermediate Duty, Adapter Mount Locking
Mi Item #11644982
MFR #UK307D1

Mfr description
UK307D1 BU INSERTS HEAVY DUTY METR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    1.2992 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    80 mm
  • Overall Width
    33 mm
  • Weight
    1.653 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Locking Device
    Adapter Mounted
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)