Motion
UKX15D1

NTN
UKX15D1

Ball Insert Bearing - Tapered 1:12 Bore, 75 mm Bore Diam., 140 mm OD, 45 mm Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #11645007
MFR #UKX15D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKX15D1

Ball Insert Bearing - Tapered 1:12 Bore, 75 mm Bore Diam., 140 mm OD, 45 mm Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #11645007
MFR #UKX15D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UKX15D1 BU INSERTS MEDIUM DUTY MET

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    45 mm
  • Outer Ring Width
  • Duty Type
    Intermediate Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mount
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Bearing Material
    Through Hardened Steel
  • Seal Type
    Contact
  • Weight
    7.077 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text