Motion
WS81109

NTN
WS81109

Inner Ring for Thrust Roller Bearings
MI ITEM #11645035
MFR #WS81109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS81109

Inner Ring for Thrust Roller Bearings
MI ITEM #11645035
MFR #WS81109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.121 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359245707
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF

Overview

Mfr description
WS81109 NEEDLE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought