Motion
CLD100-TFE-TFE

WILLIAMS
CLD100-TFE-TFE

Williams Pneumatic Metering Pump: 1" DIAPHRAGM PUMP & CONTROLLER - TFE/TFE, 75 PSI Max Discharge Pressure, 0.75 gal/h Max Flow Rate, 3 Year Warranty
Mi Item #11646166
MFR #CLD100-TFE-TFE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS
CLD100-TFE-TFE

Williams Pneumatic Metering Pump: 1" DIAPHRAGM PUMP & CONTROLLER - TFE/TFE, 75 PSI Max Discharge Pressure, 0.75 gal/h Max Flow Rate, 3 Year Warranty
Mi Item #11646166
MFR #CLD100-TFE-TFE

Mfr description
CLD100-TFE-TFE 1" DIAPHRAGM PUMP &
  • Gylon® diaphragm offers a wide range of compatibility
  • Cartridge Design Approach
  • Displacement is adjusted by a Hydraulic Bypass Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description
    1" DIAPHRAGM PUMP & CONTROLLER - TFE/TFE
  • Diaphragm Material
    TFE
  • Group & Class
    Metering Pumps
  • Manufacturer Catalog Number
    CLD100-TFE-TFE
  • Max Discharge Pressure
    75 psi
  • Max Discharge Volume
    0.75 gal/h
  • Product Line
    Williams
  • Product Types
    Pneumatic Pumps
  • Pump Material
    TFE/TFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)