Specifications
Details
- Description1" DIAPHRAGM PUMP & CONTROLLER - 316/TFE
- Diaphragm MaterialTFE
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCLD100-316-TFE
- Max Discharge Pressure80 psi
- Max Discharge Volume0.75 gal/h
- Product LineWilliams
- Product TypesPneumatic Pumps
- Pump Material316/TFE
Overview
Mfr description
CLD100-316-TFE 1" DIAPHRAGM PUMP &
- Gylon® diaphragm offers a wide range of compatibility
- Cartridge Design Approach
- Displacement is adjusted by a Hydraulic Bypass Design
- Five sizes in two housing makes it field reconfigurable
- Pneumatic controller, piston plunger and housing, and relay common with V-Series
- Maintenance Free Sealed Hydraulic system
- Double Diaphragm Leak-Detection Options