Motion
CLD200-TFE-TFE

WILLIAMS
CLD200-TFE-TFE

Williams Pneumatic Metering Pump: 2" DIAPHRAGM PUMP & CONTROLLER - TFE/TFE, 93 PSI Max Discharge Pressure, 10 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646168
MFR #CLD200-TFE-TFE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS
CLD200-TFE-TFE

Williams Pneumatic Metering Pump: 2" DIAPHRAGM PUMP & CONTROLLER - TFE/TFE, 93 PSI Max Discharge Pressure, 10 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646168
MFR #CLD200-TFE-TFE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description
    2" DIAPHRAGM PUMP & CONTROLLER - TFE/TFE
  • Diaphragm Material
    TFE
  • Group & Class
    Metering Pumps
  • Manufacturer Catalog Number
    CLD200-TFE-TFE
  • Max Discharge Pressure
    93 psi
  • Max Discharge Volume
    10 gal/h
  • Product Line
    Williams
  • Product Types
    Pneumatic Pumps
  • Pump Material
    TFE/TFE

Overview

Mfr description
CLD200-TFE-TFE 2" DIAPHRAGM PUMP &
  • Gylon® diaphragm offers a wide range of compatibility
  • Cartridge Design Approach
  • Displacement is adjusted by a Hydraulic Bypass Design
  • Five sizes in two housing makes it field reconfigurable
  • Pneumatic controller, piston plunger and housing, and relay common with V-Series
  • Maintenance Free Sealed Hydraulic system
  • Double Diaphragm Leak-Detection Options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought