Overview
Mfr description
CP125V125AV 1/8" PLUNGER PUMP &
- Pneumatic operation
- Corrosion resistant
- High-flow turndown
- Greater reliability
- Simple maintenance
- Ease of installation
- Intrinsically safe
- Manual mode or automatic with solenoid valve
Specifications
- Description1/8" PLUNGER PUMP & CONTROLLER - 17-4/VITON
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCP125V125AV
- Max Discharge Pressure8650 psi
- Max Discharge Volume0.7 gal/h
- Product LineWilliams
- Product TypesPneumatic Pumps
- Pump Material17-4/VITON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data