Specifications
Details
- Description1/4" PLUNGER PUMP & CONTROLLER - 316/BUNA-N
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCP250V225BBR
- Max Discharge Pressure7200 psi
- Max Discharge Volume0.57 gal/h
- Product LineWilliams
- Product TypesPneumatic Pumps
- Pump Material316/BUNA-N
Overview
Mfr description
CP250V225BBR 1/4" PLUNGER PUMP &
- Pneumatic operation
- Corrosion resistant
- High-flow turndown
- Greater reliability
- Simple maintenance
- Ease of installation
- Intrinsically safe
- Manual mode or automatic with solenoid valve