Motion
CP250V225CRTC

WILLIAMS
CP250V225CRTC

Williams Pneumatic Metering Pump: 1/4" PLUNGER PUMP & CONTROLLER - CERAM/TC, 7200 PSI Max Discharge Pressure, 0.57 gal/h Max Flow Rate, 3 Year Warranty
Mi Item #11646184
MFR #CP250V225CRTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS
CP250V225CRTC

Williams Pneumatic Metering Pump: 1/4" PLUNGER PUMP & CONTROLLER - CERAM/TC, 7200 PSI Max Discharge Pressure, 0.57 gal/h Max Flow Rate, 3 Year Warranty
Mi Item #11646184
MFR #CP250V225CRTC

Mfr description
CP250V225CRTC 1/4" PLUNGER PUMP &
  • Pneumatic operation
  • Corrosion resistant
  • High-flow turndown
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description
    1/4" PLUNGER PUMP & CONTROLLER - CERAM/TC
  • Group & Class
    Metering Pumps
  • Manufacturer Catalog Number
    CP250V225CRTC
  • Max Discharge Pressure
    7200 psi
  • Max Discharge Volume
    0.57 gal/h
  • Product Line
    Williams
  • Product Types
    Pneumatic Pumps
  • Pump Material
    CERAM/TC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)