Overview
Mfr description
CP250V300BPE 1/4" PLUNGER PUMP &
- Pneumatic operation
- Corrosion resistant
- High-flow turndown
- Greater reliability
- Simple maintenance
- Ease of installation
- Intrinsically safe
- Manual mode or automatic with solenoid valve
Specifications
- Max Discharge Volume0.57 gal/h
- Max Discharge Pressure13100 psi
- Pump Material316/PE
- Description1/4" PLUNGER PUMP & CONTROLLER - 316/PE
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCP250V300BPE
- Product LineWilliams
- Product TypesPneumatic Pumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data