Specifications
Details
- Description1/4" PLUNGER PUMP & CONTROLLER - 316/VITON
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCP250V300BV
- Max Discharge Pressure13100 psi
- Max Discharge Volume0.57 gal/h
- Product LineWilliams
- Product TypesPneumatic Pumps
- Pump Material316/VITON
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)