Specifications
Details
- Description1/2" PLUNGER PUMP & CONTROLLER - 316/TC
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCP500V225BTC
- Max Discharge Pressure1750 psi
- Max Discharge Volume2.3 gal/h
- Product LineWilliams
- Product TypesPneumatic Pumps
- Pump Material316/TC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)