Overview
Mfr description
CP500V300BV 1/2" PLUNGER PUMP &
- Pneumatic operation
- Corrosion resistant
- High-flow turndown
- Greater reliability
- Simple maintenance
- Ease of installation
- Intrinsically safe
- Manual mode or automatic with solenoid valve
Specifications
- Max Discharge Volume2.3 gal/h
- Max Discharge Pressure3250 psi
- Pump Material316/VITON
- Description1/2" PLUNGER PUMP & CONTROLLER - 316/VITON
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCP500V300BV
- Product LineWilliams
- Product TypesPneumatic Pumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data