Motion
CRP1000V400BV

WILLIAMS
CRP1000V400BV

Williams Pneumatic Metering Pump: 1" PLUNGER PUMP & CONTROLLER - 316/VITON, 2300 PSI Max Discharge Pressure, 9.08 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646209
MFR #CRP1000V400BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS
CRP1000V400BV

Williams Pneumatic Metering Pump: 1" PLUNGER PUMP & CONTROLLER - 316/VITON, 2300 PSI Max Discharge Pressure, 9.08 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646209
MFR #CRP1000V400BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRP1000V400BV 1" PLUNGER PUMP &
  • Pneumatic operation
  • Corrosion resistant
  • High-flow turndown
  • Greater reliability
  • Simple maintenance
  • Ease of installation
  • Intrinsically safe
  • Manual mode or automatic with solenoid valve

Specifications

  • Max Discharge Volume
    9.08 gal/h
  • Max Discharge Pressure
    2300 psi
  • Pump Material
    316/VITON
  • Description
    1" PLUNGER PUMP & CONTROLLER - 316/VITON
  • Group & Class
    Metering Pumps
  • Manufacturer Catalog Number
    CRP1000V400BV
  • Product Line
    Williams
  • Product Types
    Pneumatic Pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text