Specifications
Details
- Description1-1/2" PLUNGER PUMP & CONTROLLER - 316/BUNA
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCRP1500W600BBR
- Max Discharge Pressure1950 psi
- Max Discharge Volume22.9 gal/h
- Product LineWilliams
- Product TypesPneumatic Pumps
- Pump Material316/BUNA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)