Motion
CRP1500W600BV

WILLIAMS
CRP1500W600BV

Williams Pneumatic Metering Pump: 1-1/2" PLUNGER PUMP & CONTROLLER - 316/VITN, 1950 PSI Max Discharge Pressure, 22.9 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646236
MFR #CRP1500W600BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS
CRP1500W600BV

Williams Pneumatic Metering Pump: 1-1/2" PLUNGER PUMP & CONTROLLER - 316/VITN, 1950 PSI Max Discharge Pressure, 22.9 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646236
MFR #CRP1500W600BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRP1500W600BV 1-1/2" PLUNGER PUMP &
  • Pneumatic operation
  • Corrosion resistant
  • High-flow turndown
  • Greater reliability
  • Simple maintenance
  • Ease of installation
  • Intrinsically safe
  • Manual mode or automatic with solenoid valve
  • 100:1 turndown ratio
  • Variety of seal and plunger materials available
  • Dual acting pneumatic relay used to cycle pump
  • Pneumatic pumps are often the choice for FPSO (floating, production, storage, and operating vessel due to limited space and electrical power)

Specifications

  • Max Discharge Volume
    22.9 gal/h
  • Max Discharge Pressure
    1950 psi
  • Pump Material
    316/VITN
  • Description
    1-1/2" PLUNGER PUMP & CONTROLLER - 316/VITN
  • Group & Class
    Metering Pumps
  • Manufacturer Catalog Number
    CRP1500W600BV
  • Product Line
    Williams
  • Product Types
    Pneumatic Pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text