Overview
Mfr description
CRP2250W600CRBR 2-1/4" PLUNGER PUMP &
- Pneumatic operation
- Corrosion resistant
- High-flow turndown
- Greater reliability
- Simple maintenance
- Ease of installation
- Intrinsically safe
- Manual mode or automatic with solenoid valve
- 100:1 turndown ratio
- Variety of seal and plunger materials available
- Dual acting pneumatic relay used to cycle pump
- Pneumatic pumps are often the choice for FPSO (floating, production, storage, and operating vessel due to limited space and electrical power)
Specifications
- Max Discharge Volume90 gal/h
- Max Discharge Pressure900 psi
- Pump MaterialCERAM/BR
- Description2-1/4" PLUNGER PUMP & CTR - CERAM/BR
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCRP2250W600CRBR
- Product LineWilliams
- Product TypesPneumatic Pumps
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data